missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Mortar and Pestle with Wooden Handle Pestle

Releases oils that can't be extracted using modern appliances. Azpack™ Mortar and Pestle with Wooden Handle will grind and crush the toughest materials without cracking the strong and dense porcelain.

Brand:  Azpack™ 12393338

 View more versions of this product

Product Code. 12393338

  • 103.00 € / Each
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mortar constructed of vitrified electical porcelain
  • Pestle includes a Beech wood handle
  • Unglazed grinding surface
  • Integral pouring lip reduces waste and spillage
Specifications

Specifications

199 mL
95mm
Mortar and Pestle
74mm (Mortar)
Unglazed
113mm (118mm to lip)
Mortar: Vitrified electrical porcelain, Pestle: Beech
170mm (Pestle)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers