missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Nylon Non-Releasable Cable Ties, 200 x 4.8mm
Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 200 x 4.8mm will not unfasten once locking mechanism is engaged.
18.50 € - 36.30 €
Specifications
Type | Cable Tie |
---|---|
Material | Nylon |
Length (Metric) | 200 mm |
Width (Metric) | 4.8 mm |
Dimensions (L x W) | 200 x 4.8 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12366377
|
Azpack™
12366377 |
Orange |
30.80 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11378083
|
Azpack™
11378083 |
Black |
36.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11328093
|
Azpack™
11328093 |
Clear |
28.15 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12386377
|
Azpack™
12386377 |
Purple |
19.85 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12396377
|
Azpack™
12396377 |
Brown |
18.50 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12326377
|
Azpack™
12326377 |
Red |
26.90 €
Pack of 100 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
12346377
|
Azpack™
12346377 |
Yellow |
21.60 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12356377
|
Azpack™
12356377 |
20.15 €
Pack of 100 |
In Stock
Log in to see stock. |
||||||
12376377
|
Azpack™
12376377 |
Silver |
19.65 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12336377
|
Azpack™
12336377 |
Blue |
23.75 €
Pack of 100 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
Description
Available in assorted sizes and colors.- Material - nylon
- Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
- Flammability rating UL94 class V2
Specifications
Cable Tie | |
200 mm | |
200 x 4.8 mm | |
100/Pk. |
Nylon | |
4.8 mm | |
22 kg | |
UL94 Class V2 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title