missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-437 Polyvinylfluoride Self-extinguishing Thermal Transfer Labels
Printable, self-extinguishing labels for Thermal Transfer Printers.
Brand: Brady™ 030165
This item is not returnable.
View return policy
Description
- Permanent acrylic adhesive
- For smooth and textured surfaces
- Self-extinguishing
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Circuit Board Labeling, Equipment Labeling, General Identification, Electrical Labeling | |
33 mm | |
10,000 Labels | |
-70°C to +135°C | |
12.1 mm | |
31.8 mm | |
9.5 mm |
THT-29-437-10 | |
White | |
PVF | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
2 | |
Rectangle | |
0.091 mm | |
31.8 mm | |
9.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction