missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-7425 Polypropylene Laboratory Labels

Product Code. 16833493
Click to view available options
Dimensions (LxW):
6.4 m x 9.53 mm
missing translation for 'unitSize'
1 roll

Product Code. 16833493

missing translation for 'mfr': Brady™ 121014

Only null left
Add to basket
Edge
Add to basket

The B-7425 polypropylene material has a permanent acrylic adhesive to keep tape adhered to surfaces in autoclave, freezer, and liquid nitrogen environments

Excellent for laboratory identification including vials, slides, and test tubes. Low-profile tape adheres to surfaces that are smooth, rough, or powder coated, as well as to irregular surfaces or surfaces with low surface energy. Permanent acrylic adhesive and a polyamide coating, these labels print in black text on a white background with a matte finish. All-in-one cartridge includes ribbon and label supply. Made of a durable polypropylene material this is an economical solution for identifying vials, tubes, and other specimen containers prior to being frozen.

  • Size: 9.53 mm x 6.4 m
  • Colour: Black on White
  • Brady Material: B-7425 Polypropylene
  • Printer Compatability: BMP21-PLUS, BMP2

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Color Black/White
Finish Matte
Format Continuous
Material Polypropylene
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Component and equipment labelling;Electrical labelling;Facility identification;Floor marking;Laboratory labelling;Lean and 5S labelling;Pipe and valve marking;Warehouse marking;Temperature indicating labelling
For Use With (Equipment) M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL
Min. Operating Temperature (Metric) -80°C
Model M21-375-7425
No. per Pack 1 Tape / Box
Quantity 1
Size 9.53 mm (W) x 6.40 m (L)
Temperature Range (English) -112 to 158°F
Temperature Range (Metric) -80 to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 6.4 m x 9.53 mm
Length (Metric) 6.40 m
Width (English) 0.375 in
Width (Metric) 9.53 mm
Width (English) Printable Area 9.53 mm
Alternate Part Number M21-375-7425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.