missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7643 Cable Markers for BBP33
B33 Series thermoplastic polyether polyurethane tag for cables.
Brand: Brady™ 197481
This item is not returnable.
View return policy
Description
- No added halogens
- Excellent fire safety characteristics
- Minimal smoke emission
Specifications
Not Autoclavable | |
Non-adhesive | |
Matte | |
Thermal Transfer | |
Data, Telecommunications, Wire and Cable Labeling | |
60 mm | |
-40°C | |
Rectangle | |
0.45 mm | |
60 mm |
B33-60x10-7643-WT | |
White | |
Thermoplastic Polyether Polyurethane | |
Non-sterile | |
BBP™33 Sign and Label Printer, BradyPrinter i3300 and i5300 Industrial Label Printers | |
1 | |
750 Labels | |
-40°C to +90°C | |
15.1 mm | |
10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction