missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ B/T™ MasterSense™ BioPharma Pumps
High-flow pump for process applications with an intuitive touch-screen interface and advanced connectivity
Brand: Masterflex™ 7711210
14279.33 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Powerful pump engineered for continuous-duty biopharma process applications
- 316 stainless steel housing is IP66 rated for use in wash down environments
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Adjust parameters with a simple touch, even while wearing gloves
- Over-the-air firmware updates let you take full advantage of future improvements in pump features and functionality
- Options for connectivity and control include MasterflexLive™, EtherNet/IP™, Profibus, or analog signal
- Three-level user access gives you the option of controlling who can operate the pump and at what level
- Pump lets you save and retrieve commonly used operating programs for rapid setup and changeover
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
Specifications
±0.1% | |
B/T™ MasterSense™ BioPharma Pump, EtherNet/IP™ and Profibus Network-Compatible, 11 to 321 rpm; 90 to 260 VAC | |
0.65 to 42 LPM | |
Yes | |
Rapid-Load pump head, 3 ft. (1 m) of Tygon™ LFL B/T 91 tubing 06430-91; and a 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket | |
Reversible 370 watt | |
3 | |
Digital Variable Speed | |
90/260 VAC |
IP 66 | |
Digital Variable Speed | |
11 to 321 rpm | |
Masterflex™ Pump Heads and Tubing | |
316 Stainless Steel | |
1 | |
Rapid-Load pump head | |
Accepts sizes B/T™ 87 and 91 | |
50/60 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ B/T™ MasterSense™ BioPharma Pumps > Description: B/T™ MasterSense™ BioPharma Pump, EtherNet/IP™ and Profibus Network-Compatible, 11 to 321 rpm; 90 to 260 VAC
Spot an opportunity for improvement?Share a Content Correction