missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ B/T™ Variable-Speed Wash-Down Pump

Masterflex™ B/T™ Variable-Speed Wash-Down Pump for use with high-volume transfer and dispensing

Brand:  Masterflex™ 77111-67

Product Code. 11709909

  • 8765.00 € / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Masterflex™ B/T™ drives are the best choice for high-flow bulk-transfer applications
  • Durable construction ensures long service life with minimal maintenance
  • Sturdy materials include stainless steel/carbon steel, cast aluminum housing with an epoxy-powder coating, and Nylatron™ rollers for rugged dependability
  • All B/T drives include a new and improved Rapid-Load™ pump head for fast and easy tubing changes
  • The redesigned occlusion mechanism provides an improved tubing retention mechanism which holds the tubing firmly in place to further simplify the loading process
  • Compatible with PerfectPosition™ Tubing sizes B/T 87, and B/T 91 which provides improved performance in higher-pressure applications and provides longer tubing life
  • Flow rate 0.71/2.1 to 42 LPM with B/T tubing - flow rate depends on drive rpm and tubing size
  • Interlock switch shuts off power to stop drive when door is opened
  • Detachable controller with 1.9-m cord mounts on pump or wall
  • IP56-rated motor protects against dust and strong jets of water
  • Reversible motor: purge before or after pumping, pump fluid in either direction
  • Includes 6-ft line cord with European plug
  • Power requirement for drive is 200 to 260 VAC, 50 Hz
Specifications

Specifications

3.3 amps
Washdown Capable
230 VAC
IP 56
1/2 hp
Accepts B/T 87, and B/T 91
Analog Variable Speed
(44.2 x 68.6 x 40 cm)
0.71 to 42 LPM
Rapid-Load Pump Head, B/T 91 Tubing (1-meter)
3
12 to 321 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers