missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Polyamide Coated Nylon Cloth Labels
Nylon cloth labels for BBP33/i3300 printers.
Brand: Brady™ 361664
This item is not returnable.
View return policy
Description
For BBP33/i3300 printers.
Specifications
UL Recognized,CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only | |
Nylon Cloth Labels for BBP33/i3300 Printers | |
Yellow | |
Nylon Cloth | |
Non-sterile | |
BBP33, i3300,i5300 | |
300 Stickers | |
-40°F to +194°F | |
0.0065 in. | |
9.53 mm (Dia) | |
9.53 mm (Dia) | |
0.375 in. |
B33-602-499YL | |
Permanent Acrylic | |
Matte | |
Labels | |
Component and Equipment Labelling, Electrical Labelling, General Identification, Laboratory Labelling, Warehouse Marking, Wire and Cable Labelling | |
3 | |
Round | |
-40°C to +90°C | |
0.166 mm | |
9.53 mm (Dia) | |
9.53 mm (Dia) | |
9.53 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction