missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Polyamide Coated Nylon Cloth Labels
Nylon cloth labels for BBP33/i3300 printers.
Brand: Brady™ 143002
This item is not returnable.
View return policy
Description
For BBP33/i3300 printers.
Specifications
UL Recognized,CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only | |
Nylon Cloth Labels for BBP33/i3300 Printers | |
White | |
Nylon Cloth | |
Non-sterile | |
i3300, i5300, BBP33 | |
2500 Stickers | |
-40°F to +194°F | |
0.0065 in. | |
20.32 mm (W) x 36.50 mm (H) | |
36.50 mm | |
20.32 mm |
B33-165-499 | |
Permanent Acrylic | |
Matte | |
Labels | |
Component and Equipment Labelling, Electrical Labelling, General Identification, Laboratory Labelling, Warehouse Marking, Wire and Cable Labelling | |
4 | |
Rectangle | |
-40°C to +90°C | |
0.166 mm | |
1.437 in. | |
0.8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction