missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Polyester Autoclave and Cryogenic Labels
FreezerBondz labels for BBP33/i3300 printers.
Brand: Brady™ 142943
This item is not returnable.
View return policy
Description
For BBP33/i3300 printers.
Specifications
B33-68-490 | |
White | |
Roll | |
Thermal Transfer | |
Non-sterile | |
19.05 mm | |
12.70 mm |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
12.70 mm (W) x 19.05 mm (H) | |
12.70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ B33 Series Polyester Autoclave and Cryogenic Labels > Brady™ Autoclave and Cryogenic Labels
Spot an opportunity for improvement?Share a Content Correction