missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Self-laminating Vinyl Labels
Self-laminating vinyl labels for BBP33/i3300 printers.
Brand: Brady™ 143102
This item is not returnable.
View return policy
Description
For BBP33/i3300 printers.
Specifications
UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognized B-427 labels. Brady sells both UL Recognized B-427 labels and non-approved labels depending on customer requirements. | |
Permanent Acrylic | |
Matte | |
Labels | |
Data and Telecommunications Labelling, Electrical Labelling, Wire and Cable Labelling | |
2 | |
Rectangle | |
-70°C to +70°C | |
0.102 mm | |
25.40 mm (W) x 25.40 mm (H) | |
25.40 mm | |
25.40 mm |
Self-laminating Vinyl Labels for BBP33/i3300 Printers | |
White | |
Vinyl | |
Non-sterile | |
BBP33, i3300,i5300 | |
2500 Stickers | |
-94°F to +158°F | |
0.004 in. | |
16 AWG to 8 AWG | |
1 in. | |
1 in. | |
25.40 mm |