missing translation for 'onlineSavingsMsg'
Learn More

Motic™ BA310POL Binocular Polarization Microscope

Use this polarization microscope for transmitted light samples. Motic™ BA310POL Binocular Microscope is designed for the examination of birefringent samples from petrography and mineralogy, and can also be used for the synthetic materials industry.

Brand:  Motic™ 1100100402242

Product Code. 15485262

  • 3950.00 € / Each
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 30° inclined Binocular head for comfortable viewing while seated
  • Interpupillary distance adjustment between 55 to 75mm
  • Widefield high eyepoint, N-WF10X/20mm, diopter adjustment on both eyepieces, rubber eyecup (paired), cross hair on one eyepiece
  • Intermediate tube with rotatable analyzer 360° and Bertrand lens, focusable
  • Quartz wedge, full λ and 1/4λ retardation plates
  • Reversed quadruple nosepiece with click stops for precise magnification changes, individually centrable with one reference position
  • CCIS EC Plan Strain-free objectives EC PL 4X/0.10, 10X/0.25, 40X/0.65-Spring, 60X/0.80-Spring
  • Coaxial coarse and fine focusing system with 2 micron minimum increment with tension adjustment
  • Vertical travel range 20mm
  • 360° circular rotating stage with a diameter of 160mm, lockable position
  • Focusable and centrable Achromat swing-out condenser N.A. 0.90/0.13, Strain-free
  • Rotatable polarizer, fixed on condenser carrier
  • Collector lens assembly with screw-on filter holder
  • Koehler illumination quartz halogen 6V/30W with intensity control
Specifications

Specifications

Achromat swing-out condenser N.A. 0.90/0.13 (strain-free) with iris diaphragm
Koehler Quartz Halogen with Intensity Control 6V/30w
Quartz wedge, λ and 1/4λ retardation plates; Polarizing mechanical stage; C-mount camera adapters: 0.5X, 0.65X, 1X; Photo adapter, 2.5X photo eyepiece, 4X photo eyepiece
Widefield High Eyepoint, N-WF10X/20 mm, diopter adjustment on both eyepieces, rubber eyecup (paired), cross hair on one eyepiece
BA310POL Binocular Polarization Microscope
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers