missing translation for 'onlineSavingsMsg'
Learn More

Motic™ BA310 LED Microscope

Ideal microscope for environmental, food, health care (dentists, veterinary), research and teaching (university, college) applications. Motic™ BA310 LED Microscope can be equipped with accessories for phase contrast, dark field and polarization.

Brand:  Motic™ 1100401200572

2550.75 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15725735

  • 2755.00 € / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Binocular tube, Siedentopf type, 30° viewing angle, 360° rotatable, tube 360° swiveling
  • Widefield eyeglass eyepieces N-WF10X / 20mm with diopter adjustment on both eyepieces, incl. eyecups
  • 5-fold nosepiece, directed backwards
  • CCIS™ plan achromat objectives EC PL 4X, 10X, 40X (spring), 100X (spring / oil)
  • Coaxial coarse and fine drive, coarse drive adjustable
  • Built-in mechanical stage with coaxial drive (right-hand operation)
  • Focusable NA 0.90 / 1.25 Abbe condenser with iris diaphragm and slide slot
  • Adjustable LED lighting 3W, according to Köhler
  • Power supply 100-240V, VDE plug (CE)
  • Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover
Specifications

Specifications

Focusable NA 0.90 / 1.25 Abbe condenser with iris diaphragm and slide slot
Seidentopf Binocular, 30° inclined, 360° rotating, Tube 360° swiveling, with Built-in Camera
4X, 10X, 40X (spring), 100X (spring/oil)
LED Digital Binocular Microscope w/camera
5-fold nosepiece, directed backwards
Widefield Eyeglass N-WF10X / 20 mm with diopter adjustment on both eyepieces, incl. eyecups
LED
CCIS Plan Achromatic
Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover, built in digital camera
100/240 V, VDE plug (CE)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.