missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ BACOU HALTICA S3 Shoes

Honeywell™ BACOU HALTICA S3 Shoes feature water-resistant full grain leather uppers and stainless steel anti-puncture soles.

Brand:  Honeywell™ 6246113-48/7

 View more versions of this product

Product Code. 15826485

This item is not returnable. View return policy

Description

Description

  • Water-resistant full grain leather upper provides great resistance and flexibility
  • System of overlapping seams prevents liquid from entering footwear
  • Anti-bacterial lining with 3D structure has ultra breathability and quick drying properties
  • Retro-reflective lateral band has high visibility for in dark environments
  • Padded ankle collar and tongue adapts to the user's foot shape, ensures comfort when worn for long periods
  • Lateral watertight bellows reduce the amount of dust entering the footwear
  • Excellent foot insulation from heat (HI) and cold (CI)
  • Midsole: Stainless steel: efficient technology covering the most extensive panel of risks. Puncture resistance: over 1100 N with a spike of 4.5 mm.
  • Upper: Water-resitant full grain leather. Padded ankle collar and tongue. Lateral watertight bellows. Anti-bacterial lining with 3D structure. Retro-reflective lateral band.
  • Toe Cap: 200J SPACIUM™ toe cap in injected polymer. Non-metallic: 50% lighter than steel. Extra-wide for greater comfort: suits all foot types. Non magnetic. Thermal insulator. Unalterable.
  • Insole: Dual density PU foam for intensive use. Removeable for easy care. Antibacterial for a longer life span and to prevent odour. Antistatic for optimal efficiency. Comfortable heel pads. Evacuation channels.
  • Outsole: Dual density polyurethane: PU 2D. Comfort layer of density: 0.5 (guarantees lightness and flexibility, ensures shock absorption and protects against changes in temperature). Outsole layer of density: 1 (resistance to abrasion, fuel oil and grease). High slip resistance due to well defined cleat design, wide, deep and self-cleaning. SRC certified: SRA: on ceramic plates: flat 0.45 (minimum standard: 0.32) heel 0.46 (minimum standard: 0.28) / SRB: on steel floor: flat 0.24 (minimum standard: 0.18) heel 0.24 (minimum standard: 0.13). Energy absorption capacity > 20 joules. Excellent resistance to abrasion: volume loss < 150 mm3 (with a load of 10 N = 1 kg). Extension before tearing: 650%. Optimised resistance to repeated flexing > 60,000 (standard >30,000). Resistant to acids and alkalis: limited to low concentrations.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EN ISO 20345:2011 standard, SRC certified
Leather
Stainless Steel and Polyurethane
Black
48
Punctures over 1100 N with a spike of 4.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Honeywell™ BACOU HALTICA S3 Shoes > Size: 48

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.