missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Balance Explorer™
Built for sophisticated, professional weighing. Explorer™ Semi-Micro Balances are ideal for laboratory and research applications.
Marca: Ohaus 30139516
7250.06 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Balances, semi-micro, Explorer™Model EX125M
• Intelligent performance for applications requiring extreme accuracy
• Intuitive SmarText™ 2.0 software provides an extremely modern user experience
• Ingenious design to enhance usability
• Full colour touch screen display
• Pan diameter 80mm
• Dimensions 230mm x 640mm x 467mm (w x h x d)
• Capacity 120g x 0.01mg readability
Specifica
AutoCal™ - Automatic | |
Electronic Balance, EX125M | |
0.010000 mg | |
0.100000 mg | |
EX125M | |
8.000 sec. | |
15.50 in. | |
9.10 in. | |
13.80 in. | |
15.50 in. | |
3.14 in. |
RS232 (Included)USB (Included)USB HostEthernet (Available as an Accessory) | |
Full-color 5.7 in VGA, Touchscreen | |
English (US), French, German, Italian, Japanese, Korean, Polish, Spanish (MX) | |
9 mg | |
0.015000 mg | |
393.00 x 230.00 x 350.000 mm | |
393.00 mm | |
230.00 mm | |
350.000 mm | |
393.00 mm | |
80 mm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto