missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Balance Table (Vibration-proof)
Vibration-proof Balance Table with HPL countertop and marble plate.
1700.00 € - 2510.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Application) | Holding balances |
For Use With (Equipment) | Balances and analytical instruments |
Product Type | Balance Table |
Color | Light Gray |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
30057577
|
BICASA
BT.0900.750.780 |
750 x 900 x 780 mm |
1700.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30057598
|
BICASA
BT.0900.750.880 |
750 x 900 x 880 mm |
1775.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30057553
|
BICASA
BT.0900.900.780 |
900 x 900 x 780 mm |
2240.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30057543
|
BICASA
BT.0900.900.880 |
900 x 900 x 880 mm |
2345.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30057554
|
BICASA
BT.1200.750.780 |
750 x 1200 x 780 mm |
1770.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30057603
|
BICASA
BT.1200.750.880 |
750 x 1200 x 880 mm |
1900.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30057582
|
BICASA
BT.1200.900.780 |
900 x 1200 x 780 mm |
2335.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30057592
|
BICASA
BT.1200.900.880 |
900 x 1200 x 880 mm |
2510.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Specifically designed and manufactured to use with balances and analytical instruments
- Marble vibration-proof central plate (Carrara White)
- Fire-retardant particleboard filler body
- HPL countertop
- Light Grey color (2 decorative)
- Separate internal welded tubular steel frame
- with levelling feet and CAU devices
Specifications
Not Autoclavable | |
Balances and analytical instruments | |
Light Gray |
Holding balances | |
Balance Table | |
Phenolic Resin |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title