missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Bandido Safety Glasses
Click to view available options
Lens Tint:
Clear
Shade 5
Smoke
Yellow
Description
- An inexpensive model for genuine protection.
- Made entirely of highly-resistant polycarbonate, BANDIDO is the perfect value option.
- Wrap-around fit.
- EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- F, Mechanical risk - Low energy impact: Low energy impact, resists a 6 mm, 0.86 g ball at 45 m/s.
- T, Mechanical risk- High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
- Optical class: Class 1, continuous work, worn permanently.
- CE, European standard: Frame marked to indicate meeting CE standard.
Specifications
Specifications
Lens Coating | Impact-resistant, Scratch-resistant |
Description | Model BANWPCC5 |
Certifications/Compliance (Europe) | EN166, EN170, EN172, Mechanical risk F/T, Optical class 1, CE |
Lens Tint | Shade 5 |
Product Type | Safety glasses |
For Use With (Application) | Welding, Protection, Continuous Wear |
Includes | Neck cord |
No. per Case | 240/Cs. |
No. per Pack | 1/bag, 10/Pk. |
Weight (Metric) | 28 g |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'type03FormHeader'
missing translation for 'productTitle'