missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Barium for AAS 1g/L HCl matrix, Fisher chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
500 mL
Packaging:
Bottle
Unit Size:
100mL
500mL
Specifications
Specifications
| Packaging | Bottle |
| Physical Form | Liquid |
| Concentration | 1 g/L ±0.002 g/L |
| Type | Flame Single-element Standard Solution |
| Solvent or Matrix | 2% HCl |
| Quantity | 500 mL |
| Chemical Name or Material | Barium |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction