missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Barium Standard Metal Solution 10,000ppm, for ICP, Solution HNO3 1M, Fisher Chemical
Click to view available options
Quantity:
100 mL
Packaging:
HDPE plastic bottle
Specifications
Specifications
Packaging | HDPE plastic bottle |
Quantity | 100 mL |
Color | Colorless |
MDL Number | 134031 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Barium solution 10 000 ppm
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'