Learn More
Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System
Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.
Brand: Thermo Scientific™ 50131956
Description
Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System. Suitable for the most demanding laboratory applications, this system delivers 18.2 megohm-cm water with consistent quality. Gain flexibility with the dispenser that reaches up to 24 in. (60cm) from the unit. It can be used on a laboratory bench or on a wall. Integrated feed water monitoring helps to maximize cartridge life. Easily change cartridges within seconds with Aquastop quick-connects.
Dispensing for a variety of tasks
- New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing
Leak Detection
- Internal leaks can be detected and an error displayed
Integrated feed water monitoring
- An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
Online TOC measurement with UV intensity monitoring
- Real-time TOC monitoring for continual measurement of organic substances present in the water
- Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
- Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements
UV Photo-oxidation 185/254nm
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites
- UV oxidation also reduces organic compounds in the water to ultra-low levels
Ready-to-use
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
- Leak detection standard and will alert user to leaks
Measurement of conductivity/resistivity
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
- Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy
Quick-connect cartridge replacement
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation
Exact dosing
- High precision POM draw-off valve for dispensing with sterile filter
- Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy
GLP-compliant documentation
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings
- RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
- Digital microprocessor control automatically monitors and stores faults from the last four weeks
- USP-compliant conductivity measurement with temperature compensation can be switched on or off
Tilting Control Panels for Easy Viewing
- Ergonomically designed controller tilts for ease-of-use and better visibility
- Illuminated four-line alpha-numeric display

Specifications
0.055µS/cm | |
<0.1 CFU/mL | |
Integrated | |
Type 1 | |
Yes | |
Water Purification System | |
2 to 6 bar | |
0.1 kW | |
13 in. | |
24.2 in. | |
18.6 in. | |
90/240 V 50/60 Hz | |
50/60 Hz |
GenPure Pro ultrapure water system | |
3/4 in. NPT | |
Up to 2 L/min. | |
18.2 Mohm.cm | |
5 to 10 ppb | |
Barnstead GenPure Pro | |
<1 | |
2°C to 35°C | |
330 mm | |
615 mm | |
472 mm | |
90/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.