missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.

5755.80 € - 10954.50 €

Specifications

Conductivity 0.055µS/cm
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring Integrated
Flow Rate Up to 2 L/min.
Product Water Type Type 1
View More Specs

Products 6
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
11367041
View Documents
Thermo Scientific™
50131956
GenPure Pro ultrapure water system This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11307051
View Documents
Thermo Scientific™
50131948
GenPure Pro ultrapure water system with UV-photo-oxidation and TOC monitor
10251.00 €
Each
In Stock
to see stock.
Add to basket
 
11317051
View Documents
Thermo Scientific™
50131922
GenPure Pro ultrapure water system with UV-photo-oxidation, ultrafiltration membrane, and TOC monitor
10954.50 €
Each
In Stock
to see stock.
Add to basket
 
11387041
View Documents
Thermo Scientific™
50131950
GenPure Pro ultrapure water system with UV-photo-oxidation and ultrafiltration membrane
9989.70 €
Each
In Stock
to see stock.
Add to basket
 
11397041
missing translation for 'viewDocuments'
Thermo Scientific™
50131952
GenPure Pro ultrapure water system with UV-photo-oxidation
9457.05 €
Each
In Stock
to see stock.
Add to basket
 
11377041
missing translation for 'viewDocuments'
Thermo Scientific™
50131954
GenPure Pro ultrapure water system with ultrafiltration membrane This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System. Suitable for the most demanding laboratory applications, this system delivers 18.2 megohm-cm water with consistent quality. Gain flexibility with the dispenser that reaches up to 24 in. (60cm) from the unit. It can be used on a laboratory bench or on a wall. Integrated feed water monitoring helps to maximize cartridge life. Easily change cartridges within seconds with Aquastop quick-connects.

Dispensing for a variety of tasks:
  • New flexible dispenser offers a radius of 24 in. (60cm) from the system for filling larger vessels or glassware washing.
Integrated feed water monitoring:
  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
UV Photo-oxidation 185/254nm:
  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
  • UV oxidation also reduces organic compounds in the water to ultra-low levels.
Ready-to-use:
  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, are all included in one part number.
  • Leak detection is standard and will alert user to leaks.
Measurement of conductivity/resistivity:
  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.
Exact dosing:
  • High precision POM draw-off valve offers dispensing with sterile filter.
  • System offers electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy.
GLP-compliant documentation
  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
  • System includes RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks.
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off.
Tilting Control Panels for Easy Viewing:
  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Panel offers illuminated four-line alpha-numeric display.
Specifications

Specifications

0.055µS/cm
Integrated
Type 1
Yes
2 to 6 bar
0.1 kW
13 in.
24.2 in.
18.6 in.
90/240 V 50/60 Hz
50/60 Hz
3/4 in. NPT
Up to 2 L/min.
18.2 Mohm.cm
Water Purification System
<1
2°C to 35°C
330 mm
615 mm
472 mm
90/240 V
Videos
SDS
Documents

Documents

Certificates