Learn More
Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus Ultrapure Water Purification System, with Installation
Simultaneously dispense Type 1 ultrapure water from up to three dispensers using the Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus system.
11000.00 € - 12500.00 €
Specifications
Conductivity | 0.055µS/cm |
---|---|
Bacterial Content | <0.1 CFU/mL |
Feedwater Connector | 3/4 in. |
Feed Water Monitoring | Integrated |
Flow Rate | Up to 2 L/min. |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
16450841
|
Thermo Scientific™
50136152INS |
Barnstead GenPure xCAD Plus UV (bench version) |
11000.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
16440841
|
Thermo Scientific™
50136151INS |
GenPure xCAD Plus UV/UF (bench version) |
11700.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
16460841
|
Thermo Scientific™
50136153INS |
Barnstead GenPure xCAD Plus UV - TOC (bench version) |
11800.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
16430841
|
Thermo Scientific™
50136146INS |
Barnstead GenPure xCAD Plus UV/UF - TOC (bench version) |
12500.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
16470841
|
Thermo Scientific™
50136169INS |
Barnstead GenPure xCAD Plus UV/UF (wall version) |
11700.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
16400851
|
Thermo Scientific™
50136172INS |
Barnstead GenPure xCAD Plus UV/UF - TOC (wall version) |
12500.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
Simultaneously dispense Type 1 ultrapure water from up to three dispensers using the Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus system.
All GenPure systems exceed international standards ASTM Type I, ISO 3696 Grade 1, ASTM D1193 and CLSI-CLRW.xCAD (Extended Control and Dispenser):
- System provides more flexibility for ultrapure water dispensing with an action radius of 32 in. (80cm).
- Ergonomic dispensing arm provides precise volume dosing at the press of a button.
- Flexible dispenser offers positions including turned, height adjusted or extended toward your vessel.
- One-of-a-kind design provides access to all system controls at your fingertips.
Simultaneously dispense from up to three dispensers:
- Each system ships with a single xCAD Plus remote dispenser.
- For increased flexibility, add one or two more xCAD Plus dispensers.
Integrated feed water monitoring:
- Additional measuring cell monitors feed water conductivity.
- If the quality of the feed water drops below the set value, a fault message will immediately be displayed.
Online TOC measurement with UV intensity monitoring (available on systems with optional TOC only):
- Real-time TOC monitoring offers continual measurement of organic substances present in the water.
- Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
- Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
UV Photo-oxidation 185/254 nm:
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
- UV oxidation also reduces organic compounds in the water to ultra-low levels.
Leak detection:
- An error message is displayed when internal leaks are detected.
Ready to use:
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all are included in one part number.
Measurement of conductivity/resistivity:
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
- Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy.
Quick-connect cartridge replacement:
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.
Exact dosing:
- Electronic dosing yields fully automatic volume control of 0.01-65 L with <2% accuracy.
GLP-compliant documentation:
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
- RS-232 interface with adjustable send-interval offers safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
- Digital microprocessor control automatically monitors and stores faults from the last four weeks.
- USP-compliant conductivity measurement with temperature compensation can be switched on or off.
Specifications
0.055µS/cm | |
3/4 in. | |
Up to 2 L/min. | |
1 to 5 ppb | |
<1 | |
2°C to 35°C | |
372 mm | |
615 mm | |
330 mm | |
90/240 V |
<0.1 CFU/mL | |
Integrated | |
18.2 Mohm.cm at 25°C | |
0.1 to 6 bar | |
0.1 kW | |
14.6 in. | |
24 in. | |
13 in. | |
90/240 V 50/60 Hz | |
50/60 Hz |