missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ GenPure™

Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with this water purification system.

Brand:  Thermo Scientific™ 50131243

 View more versions of this product

Product Code. 11357031

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Produce Type 1 ultrapure water with consistent quality for your most demanding and sensitive applications with the Thermo Scientific™ Barnstead™ GenPure™ water purification system. This system offers outstanding control, as well as high-precision, USP-complying conductivity measurement with temperature compensation that can be switched on or off. All GenPure™ systems exceed international standard ASTM Type I, ISO 3696 Grade 1, ASTM D1193 and CLSI-CLRW.

Integrated feed water monitoring:

  • An additional measuring cell monitors feed water conductivity.
  • Any exceeding of the limiting value is immediately displayed maximizing cartridge life.

Online TOC measurement with uV intensity monitoring:

  • Real-time TOC monitoring allows continual measurement of organic substances present in the water.
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.
  • System offers UV Photo-oxidation 185/254nm.
  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.

Ready-to-use:

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included with one part number.

Measurement of conductivity/resistivity

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
  • Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy

Quick-connect cartridge replacement

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation

GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
  • RS-232 interface with adjustable send—interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off

Tilting control panels for easy viewing

  • The ergonomically designed controller tilts for optimal key pressing and easy readability
  • Illuminated four-line alpha-numeric display
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.055μS/cm
<0.1 CFU/mL
Yes
Up to 2 L/min.
18.2 Mohm.cm
1 to 5 ppb
1 to 6 bar
<1
2°C to 35°C
615 mm
23 kg
90/240 V
GenPure ultrapure water system with UV-photo-oxidation
R 3/4 in.
Pretreated
Type 1
No
Water System
2 to 6 bar
0.1 kW
372 mm
330 mm
90/240 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.