missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System

Product Code. 11327011 Shop All Thermo Scientific Products
Click to view available options
Model:
MicroPure
MicroPure UF
MicroPure UF-ST
MicroPure UF/UV
MicroPure UV
MicroPure UV-ST
MicroPure UV/UF-ST
MicroPure-ST
Unit Size:
Each
This item is not returnable. View return policy

Artikelnummer. 11327011

missing translation for 'mfr': Thermo Scientific™ 50132366

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.

Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
  • Validated 0.2μm final filter with folded membrane can be sterilized up to five times.
TRUSTED_SUSTAINABILITY

Spezifikation

Conductivity 0.055μS/cm
Bacterial Content <0.1 CFU/mL
Feedwater Connector R 3/4 in.
Feed Water Monitoring Yes
Feedwater Source Pretreated
Flow Rate 1.5 L/min.
Product Water Type Type 1
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 5 to 10 ppb
Type Water Purification System
Feedwater Pressure 1 to 6 bar
Model MicroPure
Operating Pressure 0.1 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Power Consumption 0.06 kW
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 300 mm
Net Weight (Metric) 17 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt