Learn More
Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System
Shop All Thermo Scientific ProductsDescription
Improve functional and economical production of high-purity water with the Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System. This modularly designed laboratory reverse osmosis system was specifically developed for functional and economical production of high-purity water.
Product Features
- Five system options with permeate flows of 3, 7, 12, or 20, or 40L/hr.
- Space-saving design allows system to sit on the laboratory bench or be mounted on the wall
- Simple system upgrade accommodates future pure water capacity requirements
Reliable operation
- Microprocessor control offers automatic operation with continual monitoring of all important parameters
- Required filling level of the reservoir can be customized
- Automatic return to operating mode ensures recirculation during periods of standstill
Easy-to-operate clear display
- Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
- Status of current operating mode clearly indicates "production", "stand-by", "cleaning" modes
- Reservoir fill-level shown as %
Integrated feed water monitoring
Good quality feed water is a prerequisite for high purity water and extends cartridge service life
GLP-compliant documentation
Real-time clock records system errors and faults
Ongoing data storage collects four weeks information displayed in clear text
Operating system is code-protected to prevent unauthorized changes to system settings
RS-232 interface with adjustable sender interval allows for customized timing of data transmission of measured values and faults to a PC or data printer
Cell constant of 0.16 cm-1 ensures precise conductivity measurements
Pacific RO pretreatment
Two 10 in. (25.4cm) cartridge filter housings with a 5Glc mum prefilter plus activated carbon to prevent entry of particles greater-than5Glc mum and high concentrations of free chlorinedash (em)includes hardness stabilizer cartridge which binds calcium and prevents its precipitation.
Worry-free pure water storage
Reservoir are constructed of pigment-free polyethylene
Conical bottom allows for easy cleaning, disinfecting and complete emptying
Optional Hand Dispenser
Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082). Ships with a 0.2 micron final filter. (Part #50138221)
Spezifikation
Spezifikation
| Bacterial retention | 99% |
| Description | Barnstead Pacific RO 3 |
| Feed Water Monitoring | Integrated |
| Flow Rate | 3 L/hr. |
| Product Water Type | Reverse Osmosis (Type 3) |
| Type | Reverse Osmosis Water Purification System |
| Feedwater Connector | 3/4 in. NPT |
| Operating Pressure | 1.5 to 6 bar |
| Permeate performance | 3 L/hr. |
| Power Consumption | 0.1 kW |
| Mehr anzeigen |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.