missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System

Improve functional and economical production of high-purity water with this modularly designed laboratory reverse osmosis system.

Brand:  Thermo Scientific™ 50132386

 View more versions of this product

Product Code. 11317001

  • 5899.35 € / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Improve functional and economical production of high-purity water with the Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System. This modularly designed laboratory reverse osmosis system was specifically developed for functional and economical production of high-purity water.

Product Features

  • Five system options with permeate flows of 3, 7, 12, or 20, or 40L/hr
  • Space-saving design allows system to sit on the laboratory bench or be mounted on the wall
  • Simple system upgrade accommodates future pure water capacity requirements

Reliable Operation

  • Microprocessor control offers automatic operation with continual monitoring of all important parameters
  • Required filling level of the reservoir can be customized
  • Automatic return to operating mode ensures recirculation during periods of standstill

Easy-to-operate Clear Display

  • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
  • Status of current operating mode clearly indicates 'production', 'stand-by' and 'cleaning' modes
  • Reservoir fill-level shown as %

Integrated Feed Water Monitoring

Good quality feed water is a prerequisite for high purity water and extends cartridge service life

GLP-compliant Documentation

Real-time clock records system errors and faults

Ongoing data storage collects four weeks information displayed in clear text

Operating system is code-protected to prevent unauthorized changes to system settings

RS-232 interface with adjustable sender interval allows for customized timing of data transmission of measured values and faults to a PC or data printer

Cell constant of 0.16 cm-1 ensures precise conductivity measurements

Pacific RO Pretreatment

Two 10 in. (25.4cm) cartridge filter housings with a 5Glc mum prefilter plus activated carbon to prevent entry of particles >5Glc mum and high concentrations of free chlorine — includes hardness stabilizer cartridge which binds calcium and prevents its precipitation.

Worry-free Pure Water Storage

Reservoir are constructed of pigment-free polyethylene

Conical bottom allows for easy cleaning, disinfecting and complete emptying

Optional Hand Dispenser

Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter. (Part #50138221)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

99%
Integrated
Reverse Osmosis Water Purification System
1.5 to 6 bar
0.1 kW
372 mm
330 mm
230 V 50/60 Hz
50/60 Hz
Barnstead Pacific RO 7
7 L/hr.
3/4 in. NPT
7 L/hr.
2°C to 35°C
603 mm
21 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.