Learn More
Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System
Improve functional and economical production of high-purity water with this modularly designed laboratory reverse osmosis system.
Brand: Thermo Scientific™ 50132387
Description
Improve functional and economical production of high-purity water with the Thermo Scientific™ Barnstead™ Pacific™ RO Water Purification System. This modularly designed laboratory reverse osmosis system was specifically developed for functional and economical production of high-purity water.
Product Features
- Five system options with permeate flows of 3, 7, 12, or 20, or 40L/hr
- Space-saving design allows system to sit on the laboratory bench or be mounted on the wall
- Simple system upgrade accommodates future pure water capacity requirements
Reliable Operation
- Microprocessor control offers automatic operation with continual monitoring of all important parameters
- Required filling level of the reservoir can be customized
- Automatic return to operating mode ensures recirculation during periods of standstill
Easy-to-operate Clear Display
- Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
- Status of current operating mode clearly indicates 'production', 'stand-by' and 'cleaning' modes
- Reservoir fill-level shown as %
Integrated Feed Water Monitoring
Good quality feed water is a prerequisite for high purity water and extends cartridge service life
GLP-compliant Documentation
Real-time clock records system errors and faults
Ongoing data storage collects four weeks information displayed in clear text
Operating system is code-protected to prevent unauthorized changes to system settings
RS-232 interface with adjustable sender interval allows for customized timing of data transmission of measured values and faults to a PC or data printer
Cell constant of 0.16 cm-1 ensures precise conductivity measurements
Pacific RO Pretreatment
Two 10 in. (25.4cm) cartridge filter housings with a 5Glc mum prefilter plus activated carbon to prevent entry of particles >5Glc mum and high concentrations of free chlorine — includes hardness stabilizer cartridge which binds calcium and prevents its precipitation.
Worry-free Pure Water Storage
Reservoir are constructed of pigment-free polyethylene
Conical bottom allows for easy cleaning, disinfecting and complete emptying
Optional Hand Dispenser
Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082). Ships with a 0.2 micron final filter. (Part #50138221)

Specifications
99% | |
Integrated | |
Reverse Osmosis Water Purification System | |
1.5 to 6 bar | |
0.1 kW | |
372 mm | |
330 mm | |
230 V 50/60 Hz | |
50/60 Hz |
Barnstead Pacific RO 12 | |
12 L/hr. | |
3/4 in. NPT | |
12 L/hr. | |
2°C to 35°C | |
603 mm | |
21 kg | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.