Learn More
Thermo Scientific™ Barnstead™ Pacific TII Water Purification System
Convert tap water into Type 2, high purity water with this automatic and cost-efficient TII water purification system.
Brand: Thermo Scientific™ 50132127
Description
Convert tap water into Type 2, high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. It removes approximately 98% of inorganic ions and 99% of all dissolved organic substances, as well as microorganisms and particles, with its high performance, reverse osmosis membrane.
Multiple options for Type 2 water:
- Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr.
- Future system upgrades accommodate greater capacities to meet growing water demands
- Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket
Operational reliability:
- Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
- Automatic return to “operating” mode ensures recirculation during standstill periods
- Optional UV lamp prevents biological contamination
Easy-to-operate
- Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
- Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” modes
- Reservoir fill-level shown as %
- System parameters are code-protected to prevent accidental changes to set points
GLP-Compliant documentation
- Optional printer connects to RS-232 port for data recording and traceability
- Cell constant of 0.01cm-1 ensures precise conductivity measurements
- Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)
Optional Hand Dispenser
- Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082). Ships with a 0.2 micron final filter. (Part #50138221)
Specifications
99% | |
Pacific TII 40 | |
20 to 200 L | |
No | |
40 L/hr. at 10°C | |
10 to 1 Mohm.cm at 25°C | |
<30 ppb | |
1 to 6 bar | |
<1 μM/mL | |
2°C to 35°C | |
613 mm | |
25 kg | |
90/240 V |
0.1 to 1.0μS/cm | |
99% | |
3/4 in. NPT | |
Tap | |
Type 2 | |
No | |
Water Purification System | |
2 to 6 bar | |
40 L/hr. at 10°C | |
372 mm | |
330 mm | |
90/240 V 50/60 Hz | |
50/60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.