Learn More
Thermo Scientific™ Barnstead™ Pacific TII Water Purification System
Convert tap water into Type 2, high purity water with this automatic and cost-efficient TII water purification system.
4188.06 € - 9768.60 €
Specifications
Bacterial retention | 99% |
---|---|
Conductivity | 0.1 to 1.0μS/cm |
Bacterial Content | 99% |
Daily Output | 20 to 200 L |
Feedwater Connector | 3/4 in. NPT |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11397051
|
Thermo Scientific™
50131982 |
Pacific TII 20 (UV) |
9768.60 €
Each |
In Stock
Log in to see stock. |
|||||
11327051
|
Thermo Scientific™
50132121 |
Pacific TII 3 | N/A | ||||||
11347051
|
Thermo Scientific™
50132123 |
Pacific TII 7 |
6542.55 €
Each |
In Stock
Log in to see stock. |
|||||
11367051
|
Thermo Scientific™
50132124 |
Pacific TII 12 |
7406.85 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
11387051
|
Thermo Scientific™
50132125 |
Pacific TII 20 |
8673.15 €
Each |
In Stock
Log in to see stock. |
|||||
11307061
|
Thermo Scientific™
50132127 |
Pacific TII 40 | N/A | ||||||
11337051
|
Thermo Scientific™
50132129 |
Pacific TII 3 (UV) | N/A | ||||||
11357051
|
Thermo Scientific™
50132131 |
Pacific TII 7 (UV) |
7648.05 €
Each |
In Stock
Log in to see stock. |
|||||
11377051
|
Thermo Scientific™
50132132 |
Pacific TII 12 (UV) |
8522.40 €
Each |
In Stock
Log in to see stock. |
|||||
11317061
|
Thermo Scientific™
50132133 |
Pacific TII 40 (UV) | N/A | ||||||
Description
Convert tap water into Type 2, high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. It removes approximately 98% of inorganic ions and 99% of all dissolved organic substances, as well as microorganisms and particles, with its high performance, reverse osmosis membrane.
Multiple Options for Type 2 water:
- Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr
- Future system upgrades accommodate greater capacities to meet growing water demands
- Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket
Operational Reliability:
- Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
- Automatic return to “operating” mode ensures recirculation during standstill periods
- UV lamp prevents biological contamination (UV models only)
Easy-to-Operate:
- Resistivity/conductivity clearly displayed on large, back-lit control panel that tilts for optimum viewing
- Status of current operating mode clearly indicating Production, Stand-by and Cleaning modes
- Reservoir fill-level shown as %
- System parameters are code-protected to prevent accidental changes to set points
GLP-Compliant Documentation:
- Optional printer connects to RS-232 port for data recording and traceability
- Cell constant of 0.01cm-1 ensures precise conductivity measurements
- Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)
Optional Hand Dispenser:
- Gain increased flexibility by adding a hand dispenser with 3-meter cord which connects to tank; use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082). Ships with a 0.2 micron final filter (Part #50138221)
Specifications
99% | |
99% | |
3/4 in. NPT | |
Tap | |
10 to 1 Mohm.cm at 25°C | |
<30 ppb | |
1 to 6 bar | |
<1 μM/mL | |
372 mm | |
25 kg | |
90/240 V |
0.1 to 1.0μS/cm | |
20 to 200 L | |
No | |
Type 2 | |
No | |
Water Purification System | |
2 to 6 bar | |
2°C to 35°C | |
613 mm | |
90/240 V 50/60 Hz | |
50/60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.