missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps

Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps.

172.64 € - 424.35 €

Specifications

Type UV Lamp
View More Specs

Products 6
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
11357111
View Documents
Thermo Scientific™
09.1002
MicroPure, Smart2Pure (UV and UV/UVF only)
220.00 €
Each
In Stock
to see stock.
Add to basket
 
11367171
View Documents
Thermo Scientific™
22.0095
LabTower RO
318.59 €
Each
Please to purchase this item. Need a web account? Register with us today!
11317161
View Documents
Thermo Scientific™
09.5002
LabTower RO, LabTower TII, Pacific (30L, 60L, 100L only), Smart2Pure (12 only)
264.00 €
Each
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
11357151
View Documents
Thermo Scientific™
09.4002
Pacific TII; LabTower TII
172.64 €
Each
In Stock
to see stock.
Add to basket
 
16476390
View Documents
Thermo Scientific™
50139226
Pacific TII; LabTower TII
294.47 €
Each
In Stock
to see stock.
Add to basket
 
11367131
View Documents
Thermo Scientific™
09.2002
GenPure (UV, UV/UF, UV-TOC and UF/UV-TOC only), LabTower EDI
424.35 €
Each
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
Description

Description

Maintain UV function with Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps, for use with Barnstead point of use water purification systems.

Ideal for use with the following Barnstead point of use water purification systems:

09.1002:

  • MicroPure™ (UV and UV/UVF systems only)
  • Smart2Pure™ (UV and UV/UVF systems only)

09.2002:

  • GenPure™ (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • GenPure™ Pro (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • GenPure™ xCAD (UV, UV/UF, UV-TOC and UF/UV-TOC systems only)
  • LabTower™ EDI

09.4002:

  • Pacific™ TII
  • LabTower™ TII

09.5002:

For storage reservoirs (230V only) used with the following Barnstead water purification systems:

  • LabTower RO
  • LabTower TII
  • Pacific TII (30 L, 60 L, 100 L only)
  • Smart2Pure (12 only)
Specifications

Specifications

UV Lamp
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Barnstead™ Point of Use Water Purification Systems Replacement UV Lamps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.