Learn More
Thermo Scientific™ Barnstead™ Smart2Pure™ Pro Water Purification System
All in One ! The Smart2Pure™ Pro system is a compact system which converts tap water to into ASTM Type 1. The Smart2Pure Pro UV/UF 16 LPH offers the choice of a 30 L or 60 L reservoir for customizable storage capacity and ability to dispense both ASTM Type 1 and Type II water.
Brand: Thermo Scientific™ 50157872
9560.32 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
All in One ! The Smart2Pure™ Pro system is a compact system which converts tap water to into ASTM Type 1. The Smart2Pure Pro UV/UF 16 LPH offers the choice of a 30 L or 60 L reservoir for customizable storage capacity and ability to dispense both ASTM Type 1 and Type II water.
Lasting economy:
- Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
- Module 1 reverse osmosis catridges to remove up to 99% of tap water impurities
- Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.
Easy-to-operate:
- Dispensing is easy and features variable speed to control flow.
- The display can be tilted for optimal reading.
- Simplified User Interface
Placement Options:
- Position on laboratory bench
- Mount it on the wall
New Features:
- Automatic Standby mode when system is not in use recirculates water through system to maintain purity
- Leak detector shuts off water supply and system if leak is detected
- Alerts show on display when to replace consumables
- Reverse osmosis water quality monitoring
- Inline ultrafilter with large surface area to remove endotoxins and nucleases.
- System parameters are code-protected to prevent accidental changes to set points
Smart2Pure Pro offers reservoir options, either 30 or 60L:
- Large opening allows easy and effective cleaning by hand.
- Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
- Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
- Polyethylene reservoir is opaque to light.
- Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
- Wall-mount is optional for simple space-savings.
- Conical bottom outlet allows for complete draining and efficient cleaning and disinfection.
Optional Hand Dispenser:
- Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)
Warranty: 1 year, parts and labor
Specifications
0.99 | |
<0.01 CFU/mL | |
No | |
Up to 1 L/min. | |
No | |
Water Purification System | |
Complete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 60 L tank, CO2 vent filter, sterile overflow and system wall bracket | |
1 to 6 bar | |
16 L/hr. at 10°C | |
16 L/hr. | |
545 mm | |
22 kg | |
100/240 V |
Type 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm | |
3/4 in. NPT and 1/2 in. NPT | |
Tap | |
Type 1 and 2 | |
1 to 5 ppb | |
1 to 6 bar | |
Smart2Pure Pro 16 UV/UF with 60L Tank - Complete system | |
<1 | |
0.12 kW | |
305 mm | |
300 mm | |
100/240 V 50/60 Hz | |
50/60 Hz |