missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-850 Ultimate Barrier Disposable Nitrile Gloves
Disposable nitrile gloves with TNT™ chemical splash resistance technology offer a high level of protection against harmful exposures.
22.14 € - 43.15 €
Specifications
Certifications/Compliance | ASTM D6319, FDA 21 CFR 177.2600, ASTM F1671 |
---|---|
Certifications/Compliance (Europe) | Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016 |
Chlorinated | No |
AQL | 0.4 |
Color | Green |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15800550
|
Ansell
93850110 |
2X-Large, 10.5/11 | N/A | ||||||
15850540
|
Ansell
93850060 |
5.5/6 | N/A | ||||||
15860540
|
Ansell
93850070 |
6.5/7 | N/A | ||||||
15870540
|
Ansell
93850080 |
7.5/8 | N/A | ||||||
15880540
|
Ansell
93850090 |
8.5/9 | N/A | ||||||
15890540
|
Ansell
93850100 |
9.5/10 | N/A | ||||||
Description
Disposable nitrile gloves with TNT™ chemical splash resistance technology offer a high level of protection against harmful exposures.
- 2X more chemical splash protection than leading nitrile brands
- High standard for barrier quality and consistency (Low 0.40 AQL)
- Robust construction prevents rips, tears and breaches
- Made with proprietary TNT™ Technology for soft, durable protection against a wide range of chemicals
- Silicone-free formulation for enhanced product protection
Specifications
ASTM D6319, FDA 21 CFR 177.2600, ASTM F1671 | |
No | |
Green | |
7.5 mil | |
Ambidextrous | |
Nitrile | |
0.12 mm | |
0.19 mm | |
Yes | |
Beaded | |
ISO 9001:2008 | |
9.5 in. |
Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016 | |
0.4 | |
Single-use | |
0.19 mm | |
Yes | |
4.7 mil | |
7.5 mil | |
EN 388 | |
Bacteria, Fungi WITH Virus Protection | |
Unlined | |
MICROFLEX™ 93-850 | |
24 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title