missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Base Cover with Adjusting Aids

Base cover with adjusting aids (panel melamine resin-coated)

Brand:  asecos™ 31004

 View more versions of this product

Product Code. 15337433

  • 90.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • base cover
  • panel melamine resin-coated RAL 7016
  • with adjusting aids
Specifications

Specifications

536 mm
For tall cabinets with width 600 mm, for model(s): Q30
Melamine resin laminated
486 mm
Chipboard
536 x 486 x 88 mm
88 mm
1.5 kg
Gray
Base Cover
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
asecos™ Base Cover with Adjusting Aids > Width: 486 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.