missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lec Medical Basic Lab Spark Free Freezer
Basic lab freezer with spark-free interior designed to reduce risk of ignition.
Brand: Lec Medical 444411345
This item is not returnable.
View return policy
Description
- Spark-free – We have removed items such as fans and lights so the interior of the fridge has no chance of igniting flammable liquids.
- Secure fitted lock – Integrated door lock, comes with two keys for added security to keep contents safe.
Specifications
98 L | |
±2°C | |
Solid | |
3 | |
Painted Steel | |
CE | |
No | |
2 to 5 years | |
Automatic, Off-cycle | |
660 x 595 x 850 mm | |
UK |
-18°C to +25°C | |
R600a | |
1 | |
Painted Steel | |
CFC-free, High Density Polyurethane Foam | |
Upright Underbench | |
White | |
2 Years | |
LSFSF110 | |
290 x 445 x 160 mm | |
220/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lec Medical Basic Lab Spark Free Freezer > Capacity: 98 L
Spot an opportunity for improvement?Share a Content Correction