Learn More
Lec Medical Basic Lab Spark Free Fridge
Basic lab fridge with spark-free interior designed to reduce risk of ignition.
Brand: Lec Medical 444411344
Description
- Spark-free – We have removed items such as fans and lights so the interior of the fridge has no chance of igniting flammable liquids.
- Secure fitted lock – Integrated door lock, comes with two keys for added security to keep contents safe.
- Flexible Internal Storage – Multiple shelf locations provides flexible storage solutions.
Specifications
158 L | |
R600a | |
1 | |
Painted Steel | |
CFC-free, High Density Polyurethane Foam | |
Upright Underbench | |
White | |
2 Years | |
LSFSR110 | |
220/240 V |
2°C to 10°C | |
Solid | |
3 | |
Painted Steel | |
CE | |
No | |
2 to 5 years | |
Automatic, Off-cycle | |
UK |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.