missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ BASICBOX Stackable Storage Boxes

Product Code. 15889475
Click to view available options
Capacity (Metric):
1.7 L
2.3 L
3.5 L
9 L
15 L
20 L
30 L
52 L
134 L
Dimensions (L x W x H):
205 x 170 x 75 mm
205 x 170 x 100 mm
205 x 170 x 145 mm
328 x 250 x 190 mm
380 x 330 x 213 mm
425 x 330 x 213 mm
595 x 395 x 170 mm
595 x 395 x 310 mm
780 x 570 x 400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15889475

Brand: Multiroir Controlec™ 18724

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Easily stack on top of each other in a stable, safe manner. Multiroir Controlec™ BASICBOX Stackable Storage Boxes are made of clear plastic with a click-on recessed lid and rounded corners for convenient storage of foodstuffs or any product. Available in a range of sizes.

The BASICBOX series is a great and solid storage solution for all products and foodstuffs.

  • Made of recyclable PP
  • Suitable for use in the food industry
  • Translucent to give a perfect overview of the contents
  • Lid is clicked on the bottom by a hinge in the sides of the box
  • Deep recessed lid for very good stability when stacked
  • Rounded corners ensure safety of use
  • Temperature rating from -20°C to +70°C

Specifications

Capacity (Metric) 9 L
Closure Color Translucent
Closure Material Polypropylene
Closure Type Click-on Recessed Lid
Color Translucent
Material Polypropylene
Shape Rectangular
For Use With (Application) Food Industry
Includes Lid
Mounting Type Stackable
No. of Compartments 1
Product Type Storage Box
Stackable Yes
Style BASICBOX
Temperature Range (Metric) -20°C to +70°C
Dimensions (L x W x H) 328 x 250 x 190 mm
Length (Metric) 328 mm
Width (Metric) 250 mm
Height (Metric) 190 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.