missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Basin with Stainless Steel Lid

Product Code. 12757356 Shop All Nickel-Electro Products
Click to view available options
Capacity (Metric):
110 mL
This item is not returnable. View return policy

Product Code. 12757356

Brand: Nickel Electro™ 672 and 688

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Stainless Steel Basin with Stainless Steel Lid is manufactered to be crevice free and shatterproof.

  • Stainless steel
  • Non-magnetic
  • Bright finish
  • Crevice free
  • Shatterproof
  • Includes stainless steel lid

Specifications

Bottom Shape Flat
Capacity (Metric) 110 mL
Material Stainless Steel
Shape Round
Type Evaporating Dish
Includes Lid
Height (Metric) 25 mm
Diameter (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.