missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Pipetboy acu 2 Pipette Controller

Pipet with precision. Integra Biosciences™ Pipetboy acu 2 Pipette Controller represents the most popular pipet aid with the colorful look and the weight balance.

549.00 €

Specifications

Battery Type Nickel-metal hydride
Pore Size 0.45 μm
Type Pipette Holder
Filter Type Hydrophobic membrane
Voltage 230 V
View More Specs

Products 6
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10798252
View accessory products View Documents
Integra Biosciences™
155017
Blue
549.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10195551
View accessory products View Documents
Integra Biosciences™
155015
Green
549.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10060262
View accessory products View Documents
Integra Biosciences™
155019
Purple
549.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10013451
View accessory products View Documents
Integra Biosciences™
155000
Gray
549.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10165601
View accessory products View Documents
Integra Biosciences™
155016
Red
549.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10768082
View accessory products View Documents
Integra Biosciences™
155018
Transparent
549.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Cable free pipette controller.
  • Extremely lightweight, compact and easy to use.
  • Works on a rechargeable 9V NiMH battery which is easily inserted at the top of the handle.
  • One charge is sufficient to fill and purge at least 500 x 50mL pipettes.
  • Accepts standard pipettes ranging from 0.1mL to 100mL.
  • Comes in a range of five transparent colors and a traditional light grey to aid identification.
  • With battery, transformer for 230V/50Hz, sterile filter and wall mount.
Specifications

Specifications

Nickel-metal hydride
Pipette Holder
230 V
0.45 μm
Hydrophobic membrane
50 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.