missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ BATTERY STORE Storage Cabinet ION-CLASSIC-90
Safe passive storage of lithium-ion batteries
Brand: Asecos™ 3806704738088
Alert:
For indoor use only
Description
- Type 90 Safety storage cabinet
- Tall cabinet with self-closing wing doors
- With cylinder locking and locking state indicator
- Integrated adjusting aids to compensate uneven floor
- Integrated air ducts ready for connection (DN 75) to a technical exhaust system, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
- Safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
- Integrated transport base with removable, optional base cover
- Fire resistance 90 minutes
- Type tested in accordance with EN 14470-1
- CE compliant
Specifications
Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant | |
615 x 599 x 2224 mm | |
Safe passive storage of lithium-ion batteries | |
IO90.195.060.K1.WDC | |
5 | |
Powder-coated textured | |
Sheet Steel |
522 x 450 x 1647 mm | |
Wing | |
Bottom collecting sump (sheet steel powder-coated) | |
1 | |
Grid | |
Anthracite Gray, Gentian Blue | |
Storage cabinet |
Videos
-
asecos ION-LINE
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Asecos™ BATTERY STORE Storage Cabinet ION-CLASSIC-90 > No. of Doors: 1, No. of Shelves: 5
Spot an opportunity for improvement?Share a Content Correction