missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Baumé Hydrometers

For use with liquids heavier than water with medium surface tension. Brannan™ Baumé Hydrometers are adjusted at 15.6°C.

Brand:  Brannan™ 10/202/0

 View more versions of this product

Product Code. 12710868

  • 18.95 € / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For use with liquids heavier than water with medium surface tension. Brannan™ Baumé Hydrometers are all 250mm long and are adjusted at 15.6°C.

Uses the accepted relationship where 0° Baumé equates to an SG 60/60°F of 1.00.

  • Suitable for medium surface tension liquids
  • Material: soda glass, steel shot ballast, synthetic wax resin
  • Bulb diameter: Up to 19 mm
  • Approximate weight: 25 g (plus 11 g protective plastic tube)
Specifications

Specifications

Baume Hydrometer
Protective plastic tube
1.0
Soda Glass
25 g (plus 11 g tube)
15.6°C
350 mm
± 2.0 g/mL
19 mm (Bulb)
36 g
0°C to 70°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.