Learn More
Cole-Parmer™ BB-200 Series Electric Bunsen Burner
BB-200 Series Electric Bunsen Burner provides clean and easy operation.
705.00 € - 1095.00 €
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
11728402
|
Cole-Parmer™
36135-01 |
Bunsen Burner (Controller is not included) |
705.00 €
Each |
In Stock
Log in to see stock. |
||||||
15341874
|
Cole-Parmer™
36135-02 |
Electric Bunsen Burner with MC5 Controller |
1095.00 €
Each |
In Stock
Log in to see stock. |
||||||
Description
- Top cowl deflects heat away from hands
- Air circulation from vented housing keeps base cool to touch
- Energy efficient—only consumes 400 W of power
This electric Bunsen burner combines the advantages of a regular gas burner with the clean and easy operation of a heating mantle. Corrosion-resistant stainless steel burner features a cone-shaped coiled resistance heater which directs radiant heat out from the cavity. Cooling vents circulate air to cool the base, making it possible to hold while in use. A detachable cowl also deflects heat from the medium surface.
Ideal for noncontact radiant heating of materials in test tubes, crucibles, small flasks, and beakers. Effective heating of a test tube sample should be done 25 mm above the top of the burner. Crucible heating may be achieved by removing the cowl.
Note: To regulate the power input and temperature of the Bunsen burner, a heating controller is required. Without a controller, the burner operates continuously at full heating power. The Bunsen burner can be purchased with or without the recommended controller.
Specifications
Heating teat tubes, crucibles, beakers |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.