missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds with text ares
Allows printer to produce five-color chemical labels in a single print pass
Brand: Brady™ 142038
This item is not returnable.
View return policy
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
RoHS 2002/95/EC | |
Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Vinyl | |
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling | |
60 to 50 Gardner Units | |
8 to 10 Years | |
4 in. H x 4 in. W | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +82°C | |
0.102 mm | |
4 in. | |
4 in. |
Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers | |
Red, Yellow, Blue, White | |
Label | |
NFPA Diamond With Text Area | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
240/Pk. | |
101.6 mm H x 101.6 mm W | |
-40 to 180°F | |
0.004 in. | |
101 x 101 mm (4 x 4 in.) | |
101 mm | |
101.60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds with text ares > NFPA Diamond with text area; 10.16 x 10.16cm (4 x 4 in.)
Spot an opportunity for improvement?Share a Content Correction