missing translation for 'onlineSavingsMsg'
Learn More

Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch
BIOPHARMA

BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch is available in several colors.

250.00 € - 359.00 €

Specifications

Material Wood Pulp (100%) with Synthetic Latex Additive
Ruled No
Length (Metric) 297 mm
Width (Metric) 210 mm
Autoclavable Autoclavable
View More Specs

Products 5
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17460154
BIOPHARMA
View Documents
Berkshire International™
B85A4G2HP25010
Green
250.00 €
Pack of 2500
Estimated Shipment: 10-07-2025
to see stock.
Add to basket
 
17450154
BIOPHARMA
View Documents
Berkshire International™
B85A4B2HP25010
Blue
359.00 €
Pack of 2500
In Stock
to see stock.
Edge
Add to basket
 
17470154
BIOPHARMA
View Documents
Berkshire International™
B85A4P2HP25010
Pink
359.00 €
Pack of 2500
Estimated Shipment: 10-07-2025
to see stock.
Add to basket
 
17480154
BIOPHARMA
View Documents
Berkshire International™
B85A4W2HP25010
White
359.00 €
Pack of 2500
Estimated Shipment: 10-07-2025
to see stock.
Add to basket
 
17490154
BIOPHARMA
View Documents
Berkshire International™
B85A4Y2HP25010
Yellow
359.00 €
Pack of 2500
Estimated Shipment: 10-07-2025
to see stock.
Add to basket
 
Description

Description

  • Available in 5 colors: Green, Blue, Pink, White, and Yellow
Specifications

Specifications

Wood Pulp (100%) with Synthetic Latex Additive
297 mm
Autoclavable
Paper for Cleanroom Environments: Writing, Copying and Printing
Yes
Non-sterile
No
210 mm
Single-use
Copiers and Laser Printers
A4
85 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Berkshire International™ BCR™ Cleanroom Paper 85 g A4 with 2-hole Punch

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.