missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Polyester Full-Finger Cleanroom Glove Liners

Continuous filament knitted polyester construction is thin yet durable, while the full-finger design provides total protection for those with severe glove sensitivities.
33.90 € - 34.55 €
Specifications
Coating Material | Uncoated |
---|---|
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Material | Polyester |
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Full-finger design provides total protection for those with severe glove sensitivities
- Can be worn alone as inspection gloves to prevent fingerprints on critical surfaces
- 100% continuous filament knitted polyester is thin, yet durable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Suitable for use in ISO Class Cleanrooms
Specifications
Uncoated | |
Reusable | |
Polyester | |
Laboratories and Manufacturing Environments | |
BGL3 |
White | |
Ambidextrous | |
Full | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title