Learn More
Gibco™ Bacto™ Peptone
Bacto Peptone is an animal-origin (AO) enzymatic digest of bovine and porcine animal proteins.
154.00 € - 2710.00 €
Specifications
Certifications/Compliance | LUO, MUO |
---|---|
Cell Type | Bacteria |
Product Type | Bacterial Media |
For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
Product Line | Bacto™ |
Product Code | Brand | Quantity | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Format | Price | Quantity & Availability | ||||
16299741
|
Gibco™
211677 |
500 g | Bottle |
154.00 €
500g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16229761
|
Gibco™
211830 |
10 kg | Pail |
2710.00 €
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16219761
|
Gibco™
211820 |
2 kg | Pail | N/A | |||||
Description
Bacto Peptone is an animal-origin enzymatic digest of bovine and porcine animal proteins. The nutritive value of Bacto Peptone is largely dependent on a combination of a negligible quantity of proteases, high concentration of complex constituents, and a unique amino acid content that makes this peptone a strong nitrogen source. Customers have successfully used this supplement with a variety of cell types including Saccharomyces cerevisiae, Escherichia coli, Pasteurella multocida, Vibrio cholerae, and porcine kidney cells to produce biotherapeutics and vaccines for animal health applications.
Features:
- A strong nitrogen source
- Unique amino acid content
- High concentration of complex constituents
Applications of Bacto Peptone include:
- Vaccines for animal health applications
- Production of biotherapeutics
- Mammalian cell culture
- Microbial fermentation
Specifications
LUO, MUO | |
Bacterial Media | |
Bacto™ |
Bacteria | |
Formulation of culture media for the cultivation of heterotrophic microorganisms | |
Animal origin |
Safety and Handling
missing translation for 'shelfLife' : 1825 Days
Your input is important to us. Please complete this form to provide feedback related to the content on this product.