Learn More
BD GasPak™ 150 Systems
Description
Includes
10 1/2 O.D. x 11 in.H (27 x 28cm) polycarbonate jar; lid with O-ring gasket (vented or nonvented depending on model); clamp and thumbscrew assembly; three catalyst reaction chambers; 10 catalyst charges; autoclavable, stainless-steel Petri dish rack with clips; and culture tube holder. Vented model also supplied with rubber hose and tubing clamp.
Requires
Non-vented model (and vented model if tank system not used) requires disposable gas generator envelope.
Gaspak 150 Complete dimensions: 8.5 H x 10 in. dia. without the lid; 11.25 in. H with lid
Same as GasPak™ 100 Systems, but includes larger anaerobic jar
- Provide all the components necessary to produce anaerobic, microaerophilic, or CO2-enriched aerobic atmospheres
- Hold thirty-six 100 x 15mm Petri dishes, twelve 150 x 15mm Petri dishes, or 13 culture tubes
- Both vented and non-vented models are available to meet a wide variety of needs
- Non-vented model for anaerobic procedures
- Vented model for evacuation-replacement systems that use tank gases
Specifications
Specifications
| Type | 150 Anaerobic System |
| For Use With (Application) | Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments |
| Holds | 100 x 15 mm Petri Dishes (36), 150 x 15 mm Petri Dishes (12) or Culture Tubes (13) |
| Includes | Polycarbonate jar (non-vented), lid with O-ring gasket, 3 catalyst reaction chambers, 10 charges, rack and tube holder |
| Product Line | GasPak |
| Size | Large |
| Ventilated | No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.