missing translation for 'onlineSavingsMsg'
Learn More

BD Syringes without Needle, 50 mL

Conventional disposable syringes available without an attached needle. BD Syringes are available in a variety of tips and can be fitted with either a conventional or safety needle.

Brand:  BD 309620

 View more versions of this product

Product Code. 12692550

  • 1210.00 € / Pack of 160

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

NOTICE: The printing has changed on BD 60 mL syringes to only be graduated to 50 mL now. The syringe itself has not changed. Syringes graduated to 60 mL are no longer available.

This item is not returnable. View return policy

Description

Description

  • Feature a clear barrel with bold scale markings
  • Tapered plunger rod for ease of aspiration, positive plunger rod stop
  • Packaging is clearly labeled: free of latex, pyrogen, BPA, DEHP or PVC
TRUSTED_SUSTAINABILITY
Specifications

Specifications

± 5% (≤1mL), ± 0.07mL (<0.2mL)
Yes
Single-use
No Needle Included
Catheter
CE Marked
Syringe
1 mL
50 mL
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BD Syringes without Needle, 50 mL > 50mL; Catheter tip

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.