missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ HiFlow Vacuum Aspirator Collection System

Compact, portable HiFlow Vacuum Aspiration Collection system ideal for vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes and available with the original strength or HiFlow pump.

Brand:  Bel-Art™ F19917-0250

1710.00 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


Product Code. 15858767

  • 1800.00 € / Each
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Compact, portable HiFlow Vacuum Aspiration Collection system ideal for vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes and available with the original strength or HiFlow pump.

  • Self-contained - no external vacuum system required      
  • Lightweight with 3.78L (1.0 ga.) bottle, tubing
  • Built-in, maintenance free pump quickly and conveniently aspirates fluids
  • Stronger flow rate to work reliably with up to 8-channel pipette tips, even with 4 channels empty
  • Includes quick disconnects to allow easy removal, emptying and replacement of the bottle
  • Low noise level (76 dbs or less at 1m); minimal pump vibration
  • Chemical and corrosion resistant polypropylene collection bottle features heavy wall construction and safety release vent to prevent vacuum implosion
  • Replaceable hydrophobic filter protects pump motor from fluid contamination
  • Collection bottle, lid, tubing and connectors are autoclavable at 121°C; all held within polypropylene pump housing
  • Supplied with an EU plug (an adapter is required for UK use)

Services

1 year limited warranty

Specifications

Specifications

Transformer includes an additional cord for 220V type C outlets
23.2 x 17.1 x 43.8 cm (9.12 x 6.75 x 17.25 in.)
HiFlow Pump System
UL, CE and CSA
EU
110/120 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.