missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Round Test Tube Racks

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

32.76 € - 32.95 €

Specifications

Product Type Tube Rack
Autoclavable Autoclavable
Material Polypropylene
Shape Round
Shelves 3 Tiers
View More Specs

Products 2
Product Code Brand Color Positions Price Quantity & Availability  
Product Code Brand Color Positions Price Quantity & Availability  
30306874
View Documents
Bel Art™
F18743-1016
Red 14
32.76 €
Each
Please to purchase this item. Need a web account? Register with us today!
12328159
View Documents
Bel Art™
F18741-0020
White 24
32.95 €
Each
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
Description

Description

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features numbered and lettered wells for tube identification
  • Interlocking racks facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
  • Options with removable, snap-on handle available for easy retrieval
Specifications

Specifications

Tube Rack
Polypropylene
3 Tiers
Non-sterile
2.75 in. top deck
Autoclavable
Round
Yes
7 cm (Top Deck)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ No-Wire™ Round Test Tube Racks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.