missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Acetal Plastic Screw Clamp
Complete ON/OFF and fine control with enough accuracy to replace stopcocks in many applications
Brand: Bel-Art™ F18212-0000
This item is not returnable.
View return policy
Description
Complete ON/OFF and fine control with enough accuracy to replace stopcocks in many applications
- Installs without disconnecting tubing or interrupting operation
- Accepts flexible tubing up to 14mm (0.5 in.) O.D
- Resistant to acids, alkalis and organic solvents
- Autoclavable
Specifications
Autoclavable | |
Screw Clamp | |
Fits Tubing O.D. 0.5 in. (1.27cm) in. | |
0 to 0.5 in. | |
0 to 1.27 cm | |
Angled |
3 | |
Acetal Plastic | |
2.31 in. | |
5.867 cm | |
White | |
14 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction